SocketAcc.Pack, Blk, Plastic, 61/4in, 1PK
Mfr # 8445
Zoro # G415822270
product price: $15.89
/eaKey Features
Color
Black
Material
Plastic
Overall Height
9/16 in
Overall Width
2 5/8 in
Overall Depth
6 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8445
Zoro #
G415822270
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9/16 in
Overall Width
2 5/8 in
Overall Depth
6 1/4 in
For Socket Size/Type
1/2 in, 1/4 in, 3/8 in
Details
Item
Socket Organizer Accessory Pack
Color
Black
Material
Plastic
Includes
(2) Sheets of (96) I.D. Stickers, Extension Holder, Face Mount Ratchet, Twist Lock Socket Clips
For Tool Type
Sockets
For Socket Type
Deep, Shallow
Description
Black, Socket Organizer Accessory Pack, Plastic, 2 5/8 in Overall Width, 6 1/4 in Overall Depth, 9/16 in Overall Height, For Socket Size/Type 1/2 in, 1/4 in, 3/8 in, Includes (2) Sheets of (96) I.D. Stickers, Extension Holder, Face Mount Ratchet, Twist Lock Socket Clips, Number of Posts/Slots Not Applicable, Number of Rows Not Applicable, Number of Trays Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.