Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SocketOrganizerRail, Red, Plastic, 8in, 1PK

  • Mfr # 8411M

  • Zoro # G915822268


product price: $16.79
/ea

Key Features

Color
Red
Material
Plastic
Overall Height
1 3/16 in
Includes
I.D. Stickers
Overall Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8411M
Zoro #
G915822268
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Depth
8 in
Overall Width
1 1/8 in
For Socket Size/Type
3/8 in

Details

Item
Socket Organizer Rail
Color
Red
Material
Plastic
Includes
I.D. Stickers
For Tool Type
Sockets
Compatible Modular System
Tool Organizers
Socket Attachment Type
Magnetic
Number of Rows
1
For Socket Type
Deep, Shallow
Style
Socket Rail
Number of Posts/Slots
9

Description

Red, Socket Organizer Rail, Plastic, 1 1/8 in Overall Width, 8 in Overall Depth, 1 3/16 in Overall Height, Compatible Modular System Tool Organizers, For Socket Size/Type 3/8 in, Includes I.D. Stickers, Number of Posts/Slots 9, Number of Rows 1, Number of Trays Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.