Zoro Homepage

SocketTray, Red, Plastic, 147/8in, 1PK

  • Mfr # 8490

  • Zoro # G715854919


product price: $28.39
/ea

Key Features

Color
Red
Material
Plastic
Overall Height
1 3/8 in
Includes
I.D. Stickers
Overall Depth
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8490
Zoro #
G715854919
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/8 in
Overall Depth
14 7/8 in
Overall Width
5 5/16 in
For Socket Size/Type
1/2 in, 1/4 in, 3/8 in

Details

Item
Twist-Lock Socket Organizer Tray
Color
Red
Material
Plastic
Includes
I.D. Stickers
Style
Socket Rail
Number of Trays
1
Number of Rows
3
For Tool Type
Sockets
For Socket Type
Deep, Shallow
Number of Posts/Slots
40

Description

Red, Twist-Lock Socket Organizer Tray, Plastic, 5 5/16 in Overall Width, 14 7/8 in Overall Depth, 1 3/8 in Overall Height, For Socket Size/Type 1/2 in, 1/4 in, 3/8 in, Includes I.D. Stickers, Number of Posts/Slots 40, Number of Rows 3, Number of Trays 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.