SocketTray, Red, Plastic, 147/8in, 1PK
Mfr # 8492
Zoro # G215822241
product price: $25.79
/eaKey Features
Color
Red
Material
Plastic
Overall Width
3 5/8 in
Overall Height
1 3/8 in
Includes
I.D. Stickers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8492
Zoro #
G215822241
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 5/8 in
Overall Height
1 3/8 in
Overall Depth
14 7/8 in
For Socket Size/Type
1/4 in
Details
Item
Twist-Lock Socket Organizer Tray
Color
Red
Material
Plastic
Includes
I.D. Stickers
Style
Socket Rail
For Tool Type
Sockets
Number of Rows
2
For Socket Type
Deep, Shallow
Number of Posts/Slots
30
Number of Trays
1
Description
Red, Twist-Lock Socket Organizer Tray, Plastic, 3 5/8 in Overall Width, 14 7/8 in Overall Depth, 1 3/8 in Overall Height, For Socket Size/Type 1/4 in, Includes I.D. Stickers, Number of Posts/Slots 30, Number of Rows 2, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.