SocketTray, Red, Plastic, 195/8in, 1PK
Mfr # 8450
Zoro # G815822245
product price: $33.19
/eaKey Features
Color
Red
Material
Plastic
Overall Width
5 5/16 in
Overall Height
1 3/8 in
Includes
I.D. Stickers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8450
Zoro #
G815822245
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 5/16 in
Overall Height
1 3/8 in
Overall Depth
19 5/8 in
For Socket Size/Type
1/2 in, 1/4 in, 3/8 in
Details
Item
Twist-Lock Socket Organizer Tray
Color
Red
Material
Plastic
Includes
I.D. Stickers
For Tool Type
Sockets
Number of Rows
3
Number of Posts/Slots
57
Number of Trays
1
For Socket Type
Deep, Shallow
Style
Socket Rail
Description
Red, Twist-Lock Socket Organizer Tray, Plastic, 5 5/16 in Overall Width, 19 5/8 in Overall Depth, 1 3/8 in Overall Height, For Socket Size/Type 1/2 in, 1/4 in, 3/8 in, Includes I.D. Stickers, Number of Posts/Slots 57, Number of Rows 3, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.