Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SocketTraySet, Red, Plastic, 193/4in, 1PK

  • Mfr # 8510

  • Zoro # G215822272


product price: $66.49
/ea

Key Features

Color
Red
Material
Plastic
Overall Depth
19 3/4 in
Overall Width
4 in
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8510
Zoro #
G215822272
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 3/4 in
Overall Width
4 in
Overall Height
3 1/2 in
For Socket Size/Type
1/2 in, 1/4 in, 3/8 in

Details

Item
Socket Organizer Tray Set
Color
Red
Material
Plastic
Includes
Extension, Ratchet
Number of Trays
3
For Tool Type
Sockets
Style
Socket Rail
Number of Rows
6
For Socket Type
Deep, Shallow
Number of Posts/Slots
114

Description

Red, Socket Organizer Tray Set, Plastic, 4 in Overall Width, 19 3/4 in Overall Depth, 3 1/2 in Overall Height, For Socket Size/Type 1/2 in, 1/4 in, 3/8 in, Includes Extension, Ratchet, Number of Posts/Slots 114, Number of Rows 6, Number of Trays 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.