Zoro Homepage

ToolOrganizer, 3.8x2.8in, Black, Red, 1PK

  • Mfr # 5500

  • Zoro # G816245944


product price: $15.39
/ea

Key Features

Divider Height
6 13/16 in
Material
Rubber
Overall Height
3 11/16 in
Color
Black, Red
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500
Zoro #
G816245944
UPC #
-
Country of Origin
United States

Dimensions

Divider Height
6 13/16 in
Overall Height
3 11/16 in
Overall Length
10 in
Overall Width
2 11/16 in
Divider Width
1 in
Divider Length
3 11/16 in

Details

Item
Plier and Cutters Organizer
Material
Rubber
Color
Black, Red
Compatible with Product Type
Tool Boxes
Features
Rubber Base
Number of Pieces
1
Total Load Capacity
40 lb
Number of Dividers
10

Description

Plier and Cutters Organizer, Compatible With Grainger Part Number 1YNB2, 3WDG4, 4A841, Compatible with Manufacturer Model No. Not Applicable, Compatible with Product Type Tool Boxes, Divider Height 6 13/16 in, Divider Length 3 11/16 in, Divider Width 1 in, Features Rubber Base, Includes Not Applicable, Material Rubber, Number of Dividers 10, Number of Pieces 1, Overall Height 3 11/16 in, Overall Width 2 11/16 in, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.