Shop ERNST MANUFACTURING
See all product information
Create Account
Wrench Rack, 15 1/2" L, Tool Box Side
- Mfr # 5409M
- Zoro # G022784176
product price:Â
$
19.99
/ea
Key Features
Number of Slots
20
For Tool Type
Wrenches
Color
Yellow
Overall Width
2 1/4 in
Wire Rope Length
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5409M
- Zoro #
- G022784176
- UPC #
- 789455554091
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 15 1/2 in
- Overall Height
- 1 5/8 in
- Overall Length
- 15 1/2 in
- Length
- 15 1/2 in
Details
- Number of Slots
- 20
- For Tool Type
- Wrenches
- Color
- Yellow
- Rack Type
- Wrench Rack
- Item
- Modular Wrench Organizer for Drawer
- Wire Color
- Yellow
Description
Modular Wrench Organizer for Drawer, Color Yellow, Mounting Location Tool Box Side, Mounting Type Magnetic, Number of Slots 20, Overall Height 1 5/8 in, Overall Length 15 1/2 in, Overall Width 2 1/4 in, Rack Type Wrench Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.