Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WrenchDrawerOrganizer, Black, 81/2in-L

  • Mfr # 5410

  • Zoro # G815832268


product price: $30.35
/ea

Key Features

Color
Black
Material
Plastic
Overall Length
8 1/2 in
Overall Width
4 3/4 in
Overall Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410
Zoro #
G815832268
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Overall Width
4 3/4 in
Overall Height
2 1/8 in
Bar Height
1 5/8 in
Bar Width
2 1/4 in

Details

Item
Modular Wrench Organizer for Drawer
Color
Black
Material
Plastic
Number of Slots
40
Total Load Capacity
30 lb
Rack Type
Wrench Rack
For Tool Type
Wrenches

Description

Modular Wrench Organizer for Drawer, Bar Height 1 5/8 in, Bar Width 2 1/4 in, Color Black, Material Plastic, Mounting Type Not Applicable, Number of Slots 40, Overall Height 2 1/8 in, Overall Length 8 1/2 in, Overall Width 4 3/4 in, Rack Type Wrench Rack, Total Load Capacity 30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.