Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WrenchDrawerOrganizer, Red, 81/2in-L

  • Mfr # 5402

  • Zoro # G915832335


product price: $16.10
/ea

Key Features

Color
Red
Material
Plastic
Overall Width
4 3/4 in
Overall Length
8 1/2 in
Overall Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5402
Zoro #
G915832335
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 3/4 in
Overall Length
8 1/2 in
Overall Height
2 1/8 in
Bar Width
2 1/4 in
Bar Height
1 5/8 in

Details

Item
Modular Wrench Organizer for Drawer
Color
Red
Material
Plastic
Number of Slots
20
Rack Type
Wrench Rack
Total Load Capacity
15 lb
For Tool Type
Wrenches

Description

Modular Wrench Organizer for Drawer, Bar Height 1 5/8 in, Bar Width 2 1/4 in, Color Red, Material Plastic, Mounting Type Not Applicable, Number of Slots 20, Overall Height 2 1/8 in, Overall Length 8 1/2 in, Overall Width 4 3/4 in, Rack Type Wrench Rack, Total Load Capacity 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.