WrenchGripper, Black, 133/4in-L, Bolt-On
Mfr # 5089
Zoro # G916456875
product price: $9.69
/eaKey Features
Number of Slots
15
Rack Type
Wrench Rack
Color
Black
Overall Width
7 1/2 in
For Tool Type
Wrenches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5089
Zoro #
G916456875
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7 1/2 in
Overall Height
1 3/4 in
Overall Length
13 3/4 in
Details
Number of Slots
15
Rack Type
Wrench Rack
Color
Black
For Tool Type
Wrenches
Material
Plastic
Total Load Capacity
15 lb
Item
Hand-Held or Pegboard Wrench Gripper
Description
Hand-Held or Pegboard Wrench Gripper, Color Black, Material Plastic, Mounting Type Bolt-On, Number of Slots 15, Overall Height 1 3/4 in, Overall Length 13 3/4 in, Overall Width 7 1/2 in, Rack Type Wrench Rack, Total Load Capacity 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.