Zoro Homepage

WrenchGripper, Red, 133/4in-L, Bolt-On

  • Mfr # 5188

  • Zoro # G416456863


product price: $9.69
/ea

Key Features

Overall Width
7 1/2 in
Material
Plastic
Number of Slots
15
Overall Height
1 3/4 in
Total Load Capacity
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5188
Zoro #
G416456863
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 1/2 in
Overall Height
1 3/4 in
Overall Length
13 3/4 in

Details

Material
Plastic
Number of Slots
15
Total Load Capacity
15 lb
Rack Type
Wrench Rack
Item
Hand-Held or Pegboard Wrench Gripper
For Tool Type
Wrenches
Color
Red

Description

Hand-Held or Pegboard Wrench Gripper, Color Red, Material Plastic, Mounting Type Bolt-On, Number of Slots 15, Overall Height 1 3/4 in, Overall Length 13 3/4 in, Overall Width 7 1/2 in, Rack Type Wrench Rack, Total Load Capacity 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.