WrnchDrwrOrgzr, Black, 81/2in-L, Magnetic

  • Mfr # 5411M

  • Zoro # G915832489


product price: $37.49
/ea

Key Features

Color
Black
Material
Plastic
Overall Height
2 1/8 in
Overall Length
8 1/2 in
Overall Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5411M
Zoro #
G915832489
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/8 in
Overall Length
8 1/2 in
Overall Width
4 3/4 in
Bar Height
1 5/8 in
Bar Width
2 1/4 in

Details

Item
Modular Wrench Organizer for Drawer
Color
Black
Material
Plastic
For Tool Type
Wrenches
Number of Slots
40
Total Load Capacity
30 lb
Rack Type
Wrench Rack

Description

Modular Wrench Organizer for Drawer, Bar Height 1 5/8 in, Bar Width 2 1/4 in, Color Black, Material Plastic, Mounting Type Magnetic, Number of Slots 40, Overall Height 2 1/8 in, Overall Length 8 1/2 in, Overall Width 4 3/4 in, Rack Type Wrench Rack, Total Load Capacity 30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.