131829 46 X 60 Rectangular Hardwood Economy Straight Edge Chairmat - Er10 .085 Thick
- Mfr # 131829
- Zoro # G103765483
product price:Â
$
94.79
/ea
Key Features
Floor Type
Hard Floor
Color
Clear
Width
46 in
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131829
- Zoro #
- G103765483
- UPC #
- 12544318299
- Country of Origin
- United States
Dimensions
- Width
- 46 in
- Length
- 60 in
Details
- Item
- Chair Mat
- Floor Type
- Hard Floor
- Color
- Clear
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.