Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat, Clear, 45 in W x 53 in L

  • Mfr # 124183

  • Zoro # G603891361


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Width
45 in
Overall Length
53 in
Color
Clear
Application
Carpeted Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124183
Zoro #
G603891361
UPC #
12544241832
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Length
53 in

Details

Item
Chair Mat
Color
Clear
Application
Carpeted Floor

Description

  • ES Robbins 45''x53'' premium chair mat is made with ultraclear textured vinyl.
  • Mat protects carpet from wear and tear from chair casters.
  • Edges are beveled for safety.
  • Anchorpoints on underside keep mat firmly in place.
  • Designed for carpets with total thickness (carpet and pad) of 5/8'' or more.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.