Zoro Homepage

Chair Mat, Clear, 45" W x 53" L

  • Mfr # 128183

  • Zoro # G203891266


product price: $67.79
/ea

Key Features

Overall Width
45"
Overall Length
53"
Color
Clear
Application
Carpeted Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128183
Zoro #
G203891266
UPC #
12544281838
Country of Origin
United States

Dimensions

Overall Width
45"
Overall Length
53"

Details

Item
Chair Mat
Color
Clear
Application
Carpeted Floor

Description

Note: Founded in 1967, ES Robbins is an innovative manufacturer of extruded plastic products for office, industry, food service and equine facilities consisting of five divisions: ES Robbins Office Products & Flooring, Aleco Industrial & Food Service Doors, Kleerstrip International and Centaur HTP Fencing Systems and Consumer Products Lids and Containers. ES Robbins is dedicated to providing creative products and programs that reflect the very best in service, technology, materials and product design.
  • Size: 45"W x 53"D.
  • Shape: Lip 25" x 12".
  • Gauge: Intermediate (.125).
  • Edge: Crystal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.