Zoro Homepage

ES Robbins 122681 Crystal and Beveled Edge Mats

  • Mfr # 122681

  • Zoro # G003891299


product price: $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122681
Zoro #
G003891299
UPC #
-
Country of Origin
United States

Description

  • Width: 60".
  • Length: 60".
  • Thickness: 0.130".
  • Material: Clear plastic.
  • Floor Style: Medium to high pile carpet.
  • Other Info: Beveled edges make it easy to roll on and off.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.