ESRobbins, MULTI-TASK SERIES ANCHORBAR CHAIR MAT FOR CARPET UP TO 0.38in, 46 X 60, CLEAR
Mfr # 128371
Zoro # G410772075
product price:Â $99.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128371
Zoro #
G410772075
UPC #
12544283719
Country of Origin
United States
Description
For use with low pile carpet such as loop/berber style up to 3/8in thick including padding. For moderate office use. Exclusive AnchorBar chair mat cleats hold firmly in place, yet are gentle on carpet and fingers. Crystal Edge creates a smooth finished edge while providing effortless roll on/off mat. Mat Type: Chair Mat; Application: Low Pile Carpets up to 0.38in thick including padding; Width: 46in; Length: 60in.