Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32 x 14in Sureweld 7014 Electrode 50lb

  • Mfr # 812000230

  • Zoro # G4838747


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7014
Series
Sureweld 7014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812000230
Zoro #
G4838747
UPC #
662303202996
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
50 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7014
Series
Sureweld 7014
Container Type
Cardboard
Tensile Strength
70,000
Yield Strength (Minimum Required)
58 ksi
Process
Stick Welding (SMAW)
Elongation (Minimum Required)
17 %
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (As Welded)
71 ksi
Yield Strength (As Welded)
61 ksi
Elongation (As Welded)
28%
Number of Passes
Multiple Passes, Single Pass
Tensile Strength (Minimum Required)
70 ksi
For Material Grade
ASTM A113, ASTM A283, ASTM A284, ASTM A285, ASTM A306, ASTM A36, ASTM A515, ASTM A516
Weight
50 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Iron Powder, Titania

Description

Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 71 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 61 ksi, Series Sureweld 7014, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.