Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70S-6 .045x33WB 2376 PLT Welding Wire

  • Mfr # 321M116700

  • Zoro # G4854381


product price: $134.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-6
Series
Weld 70S-6
Tensile Strength
70,000
Container Type
Cardboard Box
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321M116700
Zoro #
G4854381
UPC #
662303672836
Country of Origin
Mexico

Dimensions

Spool Diameter
11 7/8 in
Spool Width
4 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 in

Details

AWS Classification
ER70S-6
Series
Weld 70S-6
Tensile Strength
70,000
Container Type
Cardboard Box
Item
MIG Welding Wire
Material
Carbon Steel
Standards
AWS A5.18
Wire Type
Solid
Yield Strength (As Welded)
61 ksi (100% Carbon Dioxide), 70 ksi (75% Argon/25% Carbon Dioxide)
For Material Type
Carbon Steel to Carbon Steel
Process
MIG Welding (GMAW)
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
30 %
Weight
33 lb
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Copper-Coated
Shielding Type
Gas-Shielded
Tensile Strength (As Welded)
75 ksi (100% Carbon Dioxide), 84 ksi (75% Argon/25% Carbon Dioxide)
Elongation (As Welded)
28% (100% Carbon Dioxide), 26% (75% Argon/25% Carbon Dioxide)
Tensile Strength (Minimum Required)
70 ksi
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Number of Passes
Multiple Passes, Single Pass
Spool Type
Steel Spool

Description

MIG Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 84 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 61 ksi (100 Percent Carbon Dioxide), 70 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Weld 70S-6, Weight 33 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.