Zoro Homepage

ATOM ARC 7018 3/16x14x50/HS Stick Electr

  • Mfr # 255013112

  • Zoro # G3240308


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1, MIL-E-22200/1: MIL-7018
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H4R
Series
Atom Arc 7018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255013112
Zoro #
G3240308
UPC #
662303016135
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
3/16 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1, MIL-E-22200/1: MIL-7018
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H4R
Series
Atom Arc 7018
Container Type
Hermetically-Sealed Can
Elongation (Minimum Required)
30 %
Yield Strength (As Welded)
68 ksi
Tensile Strength (As Welded)
78 ksi
Yield Strength (Minimum Required)
57 ksi
Elongation (As Welded)
33%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes
For Material Type
Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Finish/Coating
Low-Hydrogen Iron Powder
Weight
50 lb

Description

Stick Electrode, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 78 ksi, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 68 ksi, Series Atom Arc 7018, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.