Zoro Homepage

ATOM ARC 7018 ACCLAIM 3/32x14x10/HSC St

  • Mfr # 255012049

  • Zoro # G3240143


product price: $50.55
/ea
Sold in multiples of 3 for $151.65

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H4R, E7018-1, E7018-1 H4R
Series
Atom Arc 7018 Acclaim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255012049
Zoro #
G3240143
UPC #
662303087050
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H4R, E7018-1, E7018-1 H4R
Series
Atom Arc 7018 Acclaim
Container Type
Hermetically-Sealed Can
For Material Type
Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Yield Strength (Minimum Required)
65 ksi
Tensile Strength (Minimum Required)
70 ksi
Finish/Coating
Low-Hydrogen Iron Powder
Weight
10 lb
Elongation (Minimum Required)
32 %
Elongation (As Welded)
36%
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
87 ksi
Process
Stick Welding (SMAW)
Yield Strength (As Welded)
72 ksi

Description

Stick Electrode, AWS Classification E7018-1 H4R; E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 65 ksi, Yield Strength (As Welded) 72 ksi, Series Atom Arc 7018 Acclaim, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.