Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Darkening Helmet

  • Mfr # 0700504100

  • Zoro # G116045503


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Series
Savage A41
Includes Batteries
Yes
Battery Type
Solar Cell, Replaceable Battery
Features
Wide Coverage and a Large Viewing Area
Magnification
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0700504100
Zoro #
G116045503
UPC #
7330725089084
Country of Origin
China

Dimensions

Head Diameter Maximum
7 4/5 in
Hat Size Maximum
8
Head Diameter Minimum
6 17/20 in
Hat Size Minimum
6 7/8
Helmet Width
9 in

Details

Series
Savage A41
Includes Batteries
Yes
Battery Type
Solar Cell, Replaceable Battery
Features
Wide Coverage and a Large Viewing Area
Magnification
Yes
Power Source
Battery
Light State
4
Viewing Area
3.93 in x 1.96 in
Graphics
Savage
Grind Mode
Yes
EN379 Classification
1/1/1/2
Battery Chemistry
Lithium Ion
Number of Arc Sensors
4
Switching Speed
9/10 sec
ADF Controls
Digital
Standards
ANSI: 787.1+, CE, CSA: Z94.3, EN ISO 16321 W4/8-13 V2
Item
Welding Helmet
TIG AMP Rating
20 A
Battery Life
2,000 hr
Magnifying Power
1.5x, 1x, 2.5x, 2x
includes Electromagnetic Sensor
Yes
Color
Black
Helmet Type
Auto-Darkening
Includes
(2) Replacement Outer Lenses, CR2450 Battery, Full Helmet Assembly, Replacement Inner Lens
Lens Material
Glass
Lens Color
Clear
Welding Shade Designation
W8-13
Helmet Material
Polypropylene
Number of Suspension Points
2
Suspension Adjustment Type
Pinlock
Compatible Suspension Manufacturer Part Number
0700000483
Compatible Suspension Brand Name
Savage

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Solar Cell, Replaceable Battery, Color Black, Compatible Suspension Brand Name Savage, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 0700000483, EN379 Classification 1/1/1/2, Features Wide Coverage and a Large Viewing Area, Graphics Savage, Grind Mode Yes, Hat Size Maximum 8, Hat Size Minimum 6 7/8, Head Diameter Maximum 7 4/5 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.