Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Darkening Helmet

  • Mfr # 0700504101

  • Zoro # G916045468


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Replacement Outer Lenses, CR2450 Battery, Full Helmet Assembly, Replacement Inner Lens
Battery Type
Solar Cell, Replaceable Battery
Battery Life
2,000 hr
Series
Savage A41
Magnification
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0700504101
Zoro #
G916045468
UPC #
7330725089091
Country of Origin
China

Dimensions

Head Diameter Maximum
7 4/5 in
Head Diameter Minimum
6 17/20 in
Hat Size Minimum
6 7/8
Helmet Width
9 in
Hat Size Maximum
8

Details

Includes
(2) Replacement Outer Lenses, CR2450 Battery, Full Helmet Assembly, Replacement Inner Lens
Battery Type
Solar Cell, Replaceable Battery
Battery Life
2,000 hr
Series
Savage A41
Magnification
Yes
Item
Welding Helmet
Features
Wide Coverage and a Large Viewing Area
Color
Yellow
Includes Batteries
Yes
Helmet Type
Auto-Darkening
Switching Speed
9/10 sec
Power Source
Battery
ADF Controls
Digital
TIG AMP Rating
20 A
includes Electromagnetic Sensor
Yes
Battery Chemistry
Lithium Ion
Viewing Area
3.93 in x 1.96 in
Number of Arc Sensors
4
Magnifying Power
1.5x, 1x, 2.5x, 2x
Grind Mode
Yes
EN379 Classification
1/1/1/2
Standards
ANSI: 787.1+, CE, CSA: Z94.3, EN ISO 16321 W4/8-13 V2
Light State
4
Lens Material
Glass
Graphics
Savage
Lens Color
Clear
Helmet Material
Polypropylene
Compatible Suspension Brand Name
Savage
Suspension Adjustment Type
Pinlock
Welding Shade Designation
W8-13
Compatible Suspension Manufacturer Part Number
0700000483
Number of Suspension Points
2

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Solar Cell, Replaceable Battery, Color Yellow, Compatible Suspension Brand Name Savage, Compatible Suspension Grainger Part Number Not Applicable, Compatible Suspension Manufacturer Part Number 0700000483, EN379 Classification 1/1/1/2, Features Wide Coverage and a Large Viewing Area, Graphics Savage, Grind Mode Yes, Hat Size Maximum 8, Hat Size Minimum 6 7/8, Head Diameter Maximum 7 4/5 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.