Circle Cutting Guide, Cutting, Silver
Mfr # 0559337041
Zoro # G511118819
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Features
Circle Guide
Material
Steel
Includes
(2) Adapter, (2) Roller Wheels, Pivot Point, Radius Rod
Color
Silver
Welding Processes
Plasma Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0559337041
Zoro #
G511118819
UPC #
7322376240235
Country of Origin
China
Dimensions
Maximum Hole Diameter
31 1/2 in
Details
Item
Circle Cutting Guide
Features
Circle Guide
Material
Steel
Includes
(2) Adapter, (2) Roller Wheels, Pivot Point, Radius Rod
Color
Silver
Welding Processes
Plasma Cutting
Application
Cutting
Compatible with Brand
ESAB
Cutting Guide Type
Circle Cutting
For Plasma Torch Model
Handy Plasma 60A Torch 0559337000
Finish/Coating
Chrome
For Plasma Torch Series
HandyPlasma 60A
Cutting Configuration
Circle Cutting Guide
Compatible with Manufacturer Part Number
0559160135, 0559160145
Maximum Current
60 A
Number of Pieces
6
Description
Circle Cutting Guide, Cutting Guide Type Circle Cutting, Cutting Configuration Circle Cutting Guide, Maximum Hole Diameter 31 1/2 in, Minimum Hole Diameter Not Applicable, Compatible with Brand ESAB, For Plasma Torch Series HandyPlasma 60A, For Plasma Torch Model Handy Plasma 60A Torch 0559337000, Includes (2) Adapter, (2) Roller Wheels, Pivot Point, Radius Rod, Welding Processes Plasma Cutting, Maximum Current 60 A, Angle Not Applicable, Application Cutting, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.