Zoro Homepage

Contact Tip, MT-200, Standard Duty, 0.035 Inch

  • Mfr # 996995

  • Zoro # G811335763


product price: $3.29
/ea
Sold in multiples of 5 for $16.45

Key Features

Series
MT-200
Wire Size (In.)
0.035 in
For MIG Guns
MT-200
Tip Inside Dia. (In.)
0.043 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996995
Zoro #
G811335763
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035 in
Tip Inside Dia. (In.)
0.043 in

Details

Item
Contact Tips
Series
MT-200
For MIG Guns
MT-200

Description

ESAB Standard Duty Contact Tip accommodates 0.035 wire and is compatible with 250/400 gun master and MT-200/400 guns. Contact tip perfect for water-cooled MIG guns and welding applications features 0.043 ID.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.