Zoro Homepage

Coreshield 11 030x10/PSP SB-AWSE71T-11

  • Mfr # 242203510

  • Zoro # G3240247


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Series
Coreshield 11
Material
Carbon Steel
AWS Classification
E71T-11, E71T11-Z-CS3
Standards
AWS A5.20, AWS A5.36
Elongation (As Welded)
22%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242203510
Zoro #
G3240247
UPC #
662303209636
Country of Origin
United States

Dimensions

Wire Diameter
0.03 in
Spool Diameter
8 in
Spool Width
3 in
Arbor Hole Diameter
2 in

Details

Item
Flux-Cored Welding Wire
Series
Coreshield 11
Material
Carbon Steel
AWS Classification
E71T-11, E71T11-Z-CS3
Standards
AWS A5.20, AWS A5.36
Elongation (As Welded)
22%
Shielding Type
Self-Shielded
Spool Type
Steel Spool
Number of Passes
Multiple Passes, Single Pass
Yield Strength (Minimum Required)
58 ksi
Wire Type
Flux-Cored
Process
Flux-Cored Welding (FCAW)
Weight
10 lb
Yield Strength (As Welded)
63 ksi
Elongation (Minimum Required)
20 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
90 ksi
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel to Carbon Steel

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 ksi, Spool Type Steel Spool, Series Coreshield 11, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-Z-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.