Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coreshield 11 035x10/PSP SB-AWSE71T-11

  • Mfr # 242203500

  • Zoro # G3240177


product price: $97.16
/ea
Free Shipping & Returns

Key Features

Standards
AWS A5.20, AWS A5.36
AWS Classification
E71T-11, E71T11-Z-CS3
Material
Carbon Steel
Series
Coreshield 11
Process
Flux-Cored Welding (FCAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242203500
Zoro #
G3240177
UPC #
662303209025
Country of Origin
United States

Dimensions

Spool Width
3 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in

Details

Item
Flux-Cored Welding Wire
Standards
AWS A5.20, AWS A5.36
AWS Classification
E71T-11, E71T11-Z-CS3
Material
Carbon Steel
Series
Coreshield 11
Process
Flux-Cored Welding (FCAW)
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (As Welded)
90 ksi
Elongation (As Welded)
22%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes, Single Pass
Wire Type
Flux-Cored
Shielding Type
Self-Shielded
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
20 %
Weight
10 lb
Spool Type
Steel Spool
Yield Strength (As Welded)
63 ksi
Welding Current Designation
DCEN

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 ksi, Spool Type Steel Spool, Series Coreshield 11, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-Z-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.