Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coreshield 11 1/16x33/AWS-AWSE71T-11

  • Mfr # 242201424

  • Zoro # G3240432


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Standards
AWS A5.20, AWS A5.36
Series
Coreshield 11
AWS Classification
E71T-11, E71T11-Z-CS3
Material
Carbon Steel
Weight
33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242201424
Zoro #
G3240432
UPC #
662303000424
Country of Origin
United States

Dimensions

Wire Diameter
0.0625 in
Arbor Hole Diameter
2 in
Spool Diameter
11 3/4 in
Spool Width
3 5/8 in

Details

Item
Flux-Cored Welding Wire
Standards
AWS A5.20, AWS A5.36
Series
Coreshield 11
AWS Classification
E71T-11, E71T11-Z-CS3
Material
Carbon Steel
Weight
33 lb
Yield Strength (Minimum Required)
58 ksi
Process
Flux-Cored Welding (FCAW)
Elongation (As Welded)
22%
Number of Passes
Multiple Passes, Single Pass
Welding Current Designation
DCEN
Yield Strength (As Welded)
63 ksi
Tensile Strength (As Welded)
90 ksi
Shielding Type
Self-Shielded
For Material Type
Carbon Steel to Carbon Steel
Spool Type
Steel Spool
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
20 %
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 ksi, Spool Type Steel Spool, Series Coreshield 11, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-Z-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.