Zoro Homepage

Coreshield 15 030x10/PSP-AWSE71T-14

  • Mfr # 242201812

  • Zoro # G3240265


product price: $112.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
E71T-14, E71T-GS, E71T14-Z-CS3
Series
Coreshield 15
Standards
AWS A5.20, AWS A5.36
Material
Carbon Steel
Elongation (As Welded)
22%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242201812
Zoro #
G3240265
UPC #
662303000745
Country of Origin
United States

Dimensions

Wire Diameter
0.03 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in
Spool Width
3 in

Details

Item
Flux-Cored Welding Wire
AWS Classification
E71T-14, E71T-GS, E71T14-Z-CS3
Series
Coreshield 15
Standards
AWS A5.20, AWS A5.36
Material
Carbon Steel
Elongation (As Welded)
22%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
89 ksi
Elongation (Minimum Required)
20 %
Welding Current Designation
DCEN
Spool Type
Steel Spool
Weight
10 lb
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
89 ksi
Number of Passes
Multiple Passes, Single Pass
Tensile Strength (As Welded)
89 ksi
Process
Flux-Cored Welding (FCAW)
Wire Type
Flux-Cored
For Material Type
Carbon Steel to Carbon Steel
Shielding Type
Self-Shielded

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 89 ksi, Yield Strength (As Welded) 89 ksi, Spool Type Steel Spool, Series Coreshield 15, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, E71T-14, E71T14-Z-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.