Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coreshield 15 045x10/PSP SB-AWSE71T-14

  • Mfr # 242200120

  • Zoro # G3240073


product price: $66.85
/ea
Sold in multiples of 2 for $133.70

Key Features

Material
Carbon Steel
AWS Classification
E71T-14, E71T-GS, E71T14-Z-CS3
Series
Coreshield 15
Standards
AWS A5.20, AWS A5.36
Tensile Strength (Minimum Required)
70 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242200120
Zoro #
G3240073
UPC #
662303209131
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Width
3 in
Spool Diameter
8 in

Details

Item
Flux-Cored Welding Wire
Material
Carbon Steel
AWS Classification
E71T-14, E71T-GS, E71T14-Z-CS3
Series
Coreshield 15
Standards
AWS A5.20, AWS A5.36
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
89 ksi
Yield Strength (As Welded)
89 ksi
Spool Type
Steel Spool
Tensile Strength (As Welded)
89 ksi
Process
Flux-Cored Welding (FCAW)
Elongation (Minimum Required)
20 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
10 lb
Wire Type
Flux-Cored
Number of Passes
Multiple Passes, Single Pass
Shielding Type
Self-Shielded
Elongation (As Welded)
22%
Welding Current Designation
DCEN
For Material Type
Carbon Steel to Carbon Steel

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 89 ksi, Yield Strength (As Welded) 89 ksi, Spool Type Steel Spool, Series Coreshield 15, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, E71T-14, E71T14-Z-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.