Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coreshield15 035x10/PSP-AWSE71T-14

  • Mfr # 242201648

  • Zoro # G3240213


product price: $100.69
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Series
Coreshield 15
Standards
AWS A5.20, AWS A5.36
AWS Classification
E71T-14, E71T-GS, E71T14-Z-CS3
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242201648
Zoro #
G3240213
UPC #
662303000592
Country of Origin
United States

Dimensions

Spool Diameter
8 in
Wire Diameter
0.035 in
Spool Width
3 in
Arbor Hole Diameter
2 in

Details

Item
Flux-Cored Welding Wire
Material
Carbon Steel
Series
Coreshield 15
Standards
AWS A5.20, AWS A5.36
AWS Classification
E71T-14, E71T-GS, E71T14-Z-CS3
Weight
10 lb
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
89 ksi
Yield Strength (As Welded)
89 ksi
Spool Type
Steel Spool
Number of Passes
Multiple Passes, Single Pass
Yield Strength (Minimum Required)
89 ksi
Elongation (As Welded)
22%
Elongation (Minimum Required)
20 %
Process
Flux-Cored Welding (FCAW)
Wire Type
Flux-Cored
Shielding Type
Self-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 89 ksi, Yield Strength (Minimum Required) 89 ksi, Yield Strength (As Welded) 89 ksi, Spool Type Steel Spool, Series Coreshield 15, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, E71T-14, E71T14-Z-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.