Dual Cylinder Cart, 13 in. W, 2 SHELVES
Mfr # 0558102492
Zoro # G610919843
product price: $1,063.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Number of Shelves
2
Shelf Depth
20 in
Shelf Width
13 in
Product Type
Rebel Dual Cylinder Cart
Compatible Welder Type
TIG Welder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0558102492
Zoro #
G610919843
UPC #
662067959358
Country of Origin
China
Dimensions
Shelf Depth
20 in
Shelf Width
13 in
Compatible Cylinder Diameter (Maximum)
7 in
Details
Item
Dual Cylinder Cart
Number of Shelves
2
Product Type
Rebel Dual Cylinder Cart
Compatible Welder Type
TIG Welder
Compatible Welder Series
EMP 205ic AC/DC
Standards
CSA Certified
Compatible Welder Manufacturer Part Number
0558102553
Number of Cylinders Held
2
Wheel Type
Heavy Duty Rubber Wheels
Description
Dual Cylinder Cart, Compatible Welder Series EMP 205ic AC/DC, Number of Shelves 2, Shelf Depth 20 in, Shelf Width 13 in, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 7 in, Wheel Type Heavy Duty Rubber Wheels, Compatible Welder Manufacturer Part Number 0558102553, Compatible Welder Type TIG Welder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.