Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUAL SHIELD 7100 Ultra 035x10/PSP AWS-E

  • Mfr # 248000675

  • Zoro # G3240448


product price: $67.99
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1C, E71T-1C-DH8, E71T-1M, E71T-1M-DH8, E71T-9C-DH8, E71T-9M-DH8, E71T1-C1A2-CS1-DH8, E71T1-M21-CS1-DH8
Series
Dual Shield 7100 Ultra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248000675
Zoro #
G3240448
UPC #
662303209001
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Width
3 in
Spool Diameter
8 in

Details

Item
Flux-Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-1C, E71T-1C-DH8, E71T-1M, E71T-1M-DH8, E71T-9C-DH8, E71T-9M-DH8, E71T1-C1A2-CS1-DH8, E71T1-M21-CS1-DH8
Series
Dual Shield 7100 Ultra
AWS Classification
E71T-9M-DH8, E71T-1M-DH8, E71T-1M, E71T-1C, E71T1-M21-CS1-DH8, E71T1-C1A2-CS1-DH8, E71T-1C-DH8, E71T-9C-DH8
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
85 ksi (100% Carbon Dioxide), 88 ksi (75% Argon/25% Carbon Dioxide)
For Joining
Carbon Steel to Carbon Steel
For Material Type
Carbon Steel to Carbon Steel
Weight
10 lb
Spool Type
Steel Spool
Yield Strength (As Welded)
75 ksi (100% Carbon Dioxide), 78 ksi (75% Argon/25% Carbon Dioxide)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Wire Type
Flux-Cored
Maximum Yield Strength (As Welded)
70 to 79 ksi
Elongation (As Welded)
26%
Number of Passes
Multiple Passes
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Yield Strength (Minimum Required)
58 ksi
Maximum Tensile Strength (As Welded)
80 to 89 ksi
Elongation (Minimum Required)
22 %
Process
Flux-Cored Welding (FCAW)
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Metal Type
Carbon Steel to Carbon Steel

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 85 ksi (100 Percent Carbon Dioxide), 88 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 75 ksi (100 Percent Carbon Dioxide), 78 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Dual Shield 7100 Ultra, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.