Zoro Homepage

Dual Shield 710x-M 045x60/CL-AWSE71T-1MD

  • Mfr # 245019245

  • Zoro # G3241062


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36, MIL-E-24403A: 71T-1M
Welding Current Designation
DCEP
AWS Classification
E71T-1M, E71T-1M-DH8, E71T-9M-DH8, E71T-9M-H8, E71T1-M21A4-CS1-DH8
Series
Dual Shield 710X-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245019245
Zoro #
G3241062
UPC #
662303086862
Country of Origin
United States

Dimensions

Wire Diameter
0.045 in

Details

Item
Flux-Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36, MIL-E-24403A: 71T-1M
Welding Current Designation
DCEP
AWS Classification
E71T-1M, E71T-1M-DH8, E71T-9M-DH8, E71T-9M-H8, E71T1-M21A4-CS1-DH8
Series
Dual Shield 710X-M
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Yield Strength (As Welded)
74 ksi (75% Argon/25% Carbon Dioxide)
Elongation (As Welded)
29%
Wire Type
Flux-Cored
Tensile Strength (As Welded)
83 ksi (75% Argon/25% Carbon Dioxide)
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
58 ksi
Spool Type
Steel Spool
Weight
60 lb
For Material Type
Carbon Steel to Carbon Steel
Elongation (Minimum Required)
22 %
Process
Flux-Cored Welding (FCAW)

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 74 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Steel Spool, Series Dual Shield 710X-M, Weight 60 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.