Zoro Homepage

Electrode, 0.3 in, SL40, 40 A

  • Mfr # 9-0096

  • Zoro # G6890013


product price: $12.79
/ea

Key Features

Diameter
0.3 in
Length
1.62 in
Torch Amperage
40 A
Torch Model
SL40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-0096
Zoro #
G6890013
UPC #
699488011723
Country of Origin
Unknown

Dimensions

Diameter
0.3 in
Length
1.62 in

Details

Torch Amperage
40 A
Torch Model
SL40

Description

Electrode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.