Zoro Homepage

Electrode, 60 A Max., Light Duty, PK5

  • Mfr # 0559337003

  • Zoro # G510919837


product price: $71.45
/pk 5, $14.29/ea
Sold in multiples of 2 for $142.90

Key Features

Material
Brass
Compatible with Plasma Gas
Air
For Material Type
Cutting Capacity
For Use With
Handy Plasma 25i
Maximum Current
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0559337003
Zoro #
G510919837
UPC #
-
Country of Origin
China

Details

Item
Electrode
Material
Brass
Compatible with Plasma Gas
Air
For Material Type
Cutting Capacity
For Use With
Handy Plasma 25i
Maximum Current
60 A
Compatible with Model
HandyPlasma
For Plasma Torch Type
Handheld
Cutting Configuration
Piercing Capacity 5mm (3/16")
Compatible with Series
0559337000
Duty Rating
Light Duty
Welding Processes
Plasma Cutting
Compatible with Manufacturer Part Number
1-1601-25D
For Plasma Cutter Model
1-1601-25D
Compatible with Brand
ESAB

Description

Electrode, Duty Rating Light Duty, For Plasma Cutter Model 1-1601-25D, Compatible with Model HandyPlasma, Compatible with Series 0559337000, Compatible with Brand ESAB, Maximum Current 60 A, Compatible with Plasma Gas Air, For Material Type Cutting Capacity, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number 1-1601-25D, Cutting Configuration Piercing Capacity 5mm (3/16 In.), Features Not Applicable, For Plasma Torch Type Handheld, For Use With Handy Plasma 25i

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.