Zoro Homepage

Electrode, Plasma Welding, 130A, PK5

  • Mfr # 9-1747

  • Zoro # G5986569


product price: $166.99
/pk 5, $33.40/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
PWH-3A Plasma Torch
Compatible with Brand
Thermal Arc
Application
Plasma Welding
Amps
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1747
Zoro #
G5986569
UPC #
699488642675
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
PWH-3A Plasma Torch
Compatible with Brand
Thermal Arc
Application
Plasma Welding
Amps
130
Maximum Current
130 A
Compatible with Model
PWH-3A

Description

Electrode, Compatible with Model PWH-3A, Compatible with Brand Thermal Arc, Maximum Current 130 A, Welding Processes Plasma Cutting, For Use With PWH-3A Plasma Torch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.