
Electrode (Single Electrode)
Mfr # 2306751
Zoro # G5059757
product price: $21.49
/eaKey Features
Weight
0.4in x 2.1in x 0.4in
Output Amps
30 to 120 A
Output DC Amps (Max)
30-120 A
Consumable Type
Electrode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2306751
Zoro #
G5059757
UPC #
699488747516
Country of Origin
Unknown
Details
Item
Electrode
Weight
0.4in x 2.1in x 0.4in
Output Amps
30 to 120 A
Output DC Amps (Max)
30-120 A
Consumable Type
Electrode
Description
Electrode (Single Electrode)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.