Shop ESAB
See all product information
Create Account
Foot Pedal
- Mfr # 0445550881
- Zoro # G623437426
product price:Â
$
1,337.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wired
Control Type
Foot Control
Includes
5 m Cable, 6-Pin Connector
Compatible Welder Series
Renegade ES 300i, Renegade ET 300i, Renegade ET 300iP
Compatible Brand
ESAB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0445550881
- Zoro #
- G623437426
- UPC #
- 7322376229490
- Country of Origin
- Poland
- Connection Type
- Wired
- Control Type
- Foot Control
- Includes
- 5 m Cable, 6-Pin Connector
- Compatible Welder Series
- Renegade ES 300i, Renegade ET 300i, Renegade ET 300iP
- Compatible Brand
- ESAB
- Item
- Foot Pedal
- Compatible Manufacturer Part Number
- ES 300i, ET 300i, ET 300iP
- Switch Type
- Foot Pedal
- Plug Type
- 6-Pin (ESAB)
- Process
- TIG Welding (GTAW)
Dimensions
- Cable Length
- 5 m
Description
Foot Pedal, Connection Type Wired, Control Type Foot Control, Cable Length 5 m, Operating Range Not Applicable, Power Supply Not Applicable, Plug Type 6-Pin (ESAB), Includes 5 m Cable, 6-Pin Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.