Zoro Homepage

Gas Distributor, Plasma Welding, 300A

  • Mfr # 9-2240

  • Zoro # G5986578


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
PWH/M-3A/3A Plasma Torch
Compatible with Brand
Tweco
Application
Plasma Welding
Amps
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-2240
Zoro #
G5986578
UPC #
699488643313
Country of Origin
United States

Details

Item
Gas Distributor
Welding Processes
Plasma Cutting
For Use With
PWH/M-3A/3A Plasma Torch
Compatible with Brand
Tweco
Application
Plasma Welding
Amps
300
Compatible with Series
3A Torch Series
Compatible with Model
Ultima 150
Maximum Current
300 A
Compatible with Manufacturer Part Number
2-2110 to 2-2117
Compatible with Plasma Gas
Ar (Argon), H2 (Hydrogen)

Description

Gas Distributor, Compatible with Model Ultima 150, Compatible with Series 3A Torch Series, Compatible with Brand Tweco, Maximum Current 300 A, Compatible with Plasma Gas Ar (Argon), H2 (Hydrogen), Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number 2-2110 to 2-2117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.