Guide Tube .023-.030
Mfr # 0558102516
Zoro # G911118808
product price: $5.75
/eaSold in multiples of 17 for $97.75
Key Features
For Use With
Tweco, Victor
Features
Tweco Fusion 180 amp mig Gun, Victor Argon Flowmeter
Type
Guide Tube
Application
Flux-Cored, Mig, Stick for Industrial Application
Includes
sMig Technology
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0558102516
Zoro #
G911118808
UPC #
662067196401
Country of Origin
China
Dimensions
Maximum Wire Diameter
0.03 in
Minimum Wire Diameter
0.023 in
Details
Item
Guide Tube
For Use With
Tweco, Victor
Features
Tweco Fusion 180 amp mig Gun, Victor Argon Flowmeter
Type
Guide Tube
Application
Flux-Cored, Mig, Stick for Industrial Application
Includes
sMig Technology
Welding Processes
All-Process Welding System
Drive Roll Type
U-Groove
Guide Tube Material
Brass
For MIG Gun Model
10271397
For Wire Type
Aluminum, Flux-Cored, Solid
Drive Roll Material
Steel
Number of Drive Rolls
2
For Welder Series
Rebel
For Wire Feeder Model
0558102240
For MIG Gun Series
Tweco Fusion
For Welder Model
EM215, EMP215
Description
Guide Tube, Type Guide Tube, Compatible with Brand Not Applicable, Number of Drive Rolls 2, Maximum Wire Diameter 0.03 in, Drive Roll Type U-Groove, For Wire Type Aluminum, Flux-Cored, Solid, For Welder Series Rebel, For Welder Model EM215, EMP215, For Wire Feeder Model 0558102240, For Wire Feeder Series Not Applicable, For MIG Gun Series Tweco Fusion, For MIG Gun Model 10271397, Welding Processes All-Process Welding System, Application Flux-Cored, Mig, Stick for Industrial Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.