Hardfacing Flux-Cored Wire, DCEP, Stoody 964 AP-G, 3 5/8 in

  • Mfr # 11970600

  • Zoro # G802695470


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Series
Stoody 964 AP-G
Wire Diameter
0.045 in
Arbor Hole Diameter
2 1/16 in
Rockwell Hardness
58 to 64 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11970600
Zoro #
G802695470
UPC #
607872156509
Country of Origin
United States

Dimensions

Wire Diameter
0.045 in
Arbor Hole Diameter
2 1/16 in
Spool Width
3 5/8 in
Spool Diameter
12 in

Details

Item
Hardfacing Flux-Cored Wire
Welding Current Designation
DCEP
Series
Stoody 964 AP-G
Rockwell Hardness
58 to 64 HRC
Alloy Type
Metal-to-Metal
Alloy Composition
Small Primary Carbides in a Martensitic Matrix
Weight
33 lb
Process
Flux-Cored Welding (FCAW)
Typical Application
Auger Flights, Drag Line Bucket Lips, Dredge Parts, Extruder Screws, Hard Banding, Rendering Screws, Slitter Blade, Sugar Cane Harvesters, Tamper Feet, Tillage Tools
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Spool Type
Steel Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Chromium Carbide Alloys, Martensitic Steel, Stainless Steel, Tool Steel
Wire Type
Flux-Cored
Shielding Type
Gas-Shielded

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.