Hardfacing Metal-Cored Wire, DCEP, Stoody 965 AP-G, 57 to 62 HRC (2 Layers)

  • Mfr # 11807800

  • Zoro # G502695480


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Series
Stoody 965 AP-G
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Spool Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11807800
Zoro #
G502695480
UPC #
607872014106
Country of Origin
United States

Dimensions

Spool Diameter
12 in
Arbor Hole Diameter
2 1/16 in
Spool Width
3 5/8 in
Wire Diameter
0.045 in

Details

Item
Hardfacing Metal-Cored Wire
Welding Current Designation
DCEP
Series
Stoody 965 AP-G
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel
Weight
33 lb
Wire Type
Flux-Cored
Alloy Type
Metal-to-Earth, Severe Abrasion
Typical Application
Churn Drills, Drag Line Bucket Lips, Dredge Parts, Extruder Screws, Muller Tires, Sliding Metal Parts, Tamper Feet, Tillage Tools, Tire Shredder Knives
Shielding Type
Gas-Shielded
Alloy Composition
11% Caromium,Maganese,Silicon, Carbon, Molybdenum
Spool Type
Steel Spool
Process
Flux-Cored Welding (FCAW)
Rockwell Hardness
57 to 62 HRC (2 Layers)

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.