Hardfacing Metal-Cored Wire, DCEP, Stoody 970-G, Agriculture, Mining, Quarrying

  • Mfr # 11994800

  • Zoro # G602695458


product price: $557.09
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Series
Stoody 970-G
Arbor Hole Diameter
2 1/16 in
Alloy Type
Metal-to-Earth, Severe Abrasion
Shielding Type
Gas-Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11994800
Zoro #
G602695458
UPC #
607872429085
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 1/16 in
Spool Diameter
13 in
Spool Width
3 5/8 in
Wire Diameter
0.045 in

Details

Item
Hardfacing Metal-Cored Wire
Welding Current Designation
DCEP
Series
Stoody 970-G
Alloy Type
Metal-to-Earth, Severe Abrasion
Shielding Type
Gas-Shielded
Process
Metal-Cored Welding (MCAW)
Weight
33 lb
Typical Application
Agriculture, Mining, Quarrying
Compatible Shielding Gas
98% Argon/2% Oxygen
Spool Type
Steel Spool
Rockwell Hardness
67 to 71 HRC
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel
For Welding Position
Flat, Horizontal
Alloy Composition
Small Primary Carbides in an Iron Base Matrix
Wire Type
Metal-Cored

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.