Zoro Homepage

Hardfacing Stick Electrode, AC, DCEP, Stoody 31, 14 in

  • Mfr # 10206300

  • Zoro # G402695450


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
AC, DCEP
Series
Stoody 31
Overall Length
14 in
Container Type
Vacuum Pack
Typical Application
Blades, Bucket Arms, Buckets, Chain Links, Crusher Parts, Hammers, Pulleys, Rolling Mill Guides, Scrapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10206300
Zoro #
G402695450
UPC #
607872003315
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Diameter
1/8 in

Details

Item
Hardfacing Stick Electrode
Welding Current Designation
AC, DCEP
Series
Stoody 31
Container Type
Vacuum Pack
Typical Application
Blades, Bucket Arms, Buckets, Chain Links, Crusher Parts, Hammers, Pulleys, Rolling Mill Guides, Scrapers
For Welding Position
Flat, Horizontal
Rockwell Hardness
45 to 48 HRC (2 Layers, Carbon Steel); 47 to 49 HRC (2 Layers, Manganese Steel)
Process
Stick Welding (SMAW)
Alloy Composition
34% Caromium,Maganese,Silicon, Carbon
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel
Weight
10 lb
Alloy Type
Metal-to-Earth, Severe Abrasion

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.