Zoro Homepage

Hardfacing Stick Electrode, AC, DCEP, Stoody 33, 14 in

  • Mfr # 11305700

  • Zoro # G902695448


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
AC, DCEP
Series
Stoody 33
Overall Length
14 in
Container Type
Vacuum Pack
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11305700
Zoro #
G902695448
UPC #
607872006507
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Diameter
5/32 in

Details

Item
Hardfacing Stick Electrode
Welding Current Designation
AC, DCEP
Series
Stoody 33
Container Type
Vacuum Pack
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Alloy Composition
32% Caromium,Maganese,Silicon, Carbon
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel
Rockwell Hardness
37 to 41 HRC (Manganese Steel); 42 to 46 HRC (Carbon Steel)
Typical Application
Cement Mill Gudgeons, Debarking Hammers, Dredge Parts, Friction Type Guides, Hog Anvils, Pump Shells, Rendering Screws
Weight
10 lb
Process
Stick Welding (SMAW)
Alloy Type
Metal-to-Earth, Severe Abrasion

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.