Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardfacing Stick Electrode, AC, DCEP, Stoody 35, 14 in

  • Mfr # 11318300

  • Zoro # G102695446


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
AC, DCEP
Series
Stoody 35
Overall Length
14 in
Container Type
Vacuum Pack
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11318300
Zoro #
G102695446
UPC #
607872006736
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Diameter
3/16 in

Details

Item
Hardfacing Stick Electrode
Welding Current Designation
AC, DCEP
Series
Stoody 35
Container Type
Vacuum Pack
Weight
10 lb
Process
Stick Welding (SMAW)
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel
Alloy Composition
38% Caromium,Maganese,Silicon, Carbon
Typical Application
Augers and Screws (Earth Gouging), Bucket Teeth, Crushing Equipment, Mill Hammers, Tile Mixer Paddles
Rockwell Hardness
50 to 54 HRC (Manganese Steel); 53 to 57 HRC (Carbon Steel)
Alloy Type
Metal-to-Earth, Severe Abrasion
For Welding Position
Flat

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.