Zoro Homepage

Hardfacing Stick Electrode, AC, DCEP, Stoody Build-Up LH, 14 in

  • Mfr # 11413000

  • Zoro # G202695445


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
AC, DCEP
Series
Stoody Build-Up LH
Overall Length
14 in
Container Type
Vacuum Pack
Tensile Strength
118 KSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11413000
Zoro #
G202695445
UPC #
607872008181
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Diameter
3/16 in

Details

Item
Hardfacing Stick Electrode
Welding Current Designation
AC, DCEP
Series
Stoody Build-Up LH
Container Type
Vacuum Pack
Tensile Strength
118 KSI
Elongation
6%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Stick Welding (SMAW)
For Material Type
Carbon Steel, Low-Alloy Steel
Typical Application
Clevis pins, Gear Teeth, Machine Shafts, Sprockets, Steel Shovel Pads, Tractor and Shovel Idlers, Tractor Rollers
Yield Strength
113 KSI
Alloy Type
Build-Up
Alloy Composition
4.5% Caromium,Maganese,Silicon, Carbon
Rockwell Hardness
27 HRC (1 Layer); 29 HRC (2 Layers); 31 HRC (3 Layers)
Weight
10 lb

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.