Zoro Homepage

MIG Gun, 12 ft L, 600 A, Water Cooled

  • Mfr # 9974-98EU

  • Zoro # G111438614


product price: $3,468.99
/ea
Free Shipping & Returns

Key Features

Amps
600 A
Cable Length (Ft.)
12 ft
Duty Cycle
600 A @ 100% duty cycle
Features
Water Cooled
Overall Width (In.)
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9974-98EU
Zoro #
G111438614
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (Ft.)
12 ft
Overall Width (In.)
9.9 in
Overall Height (In.)
14-1/2 in
Overall Depth (In.)
19.95 in

Details

Amps
600 A
Duty Cycle
600 A @ 100% duty cycle
Features
Water Cooled
Process
MIG (GMAW)

Description

ESABs ST16 MIG guns offer water-cooled technology that stands tough in even the harshest environments. Wherever youre working, you can tackle challenging jobs with confidence thanks to these industry proven guns, backed by nearly 50 years of proven experience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.